48 x 0.375 in. Beveled Standard Global Single Random Length Black Carbon Steel Pipe

You last purchased this on
 

48 x 0.375 in. Beveled Standard Global Single Random Length Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

48 x 0.375 in. Beveled Standard Global Single Random Length Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEAPIB375SRL48
  • Item #2846581
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 5L Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
48 in
Schedule Class:
40
Wall Thickness:
0.375 in