48 in. Extruded Aluminum Door Security Bar Lock (5 Pack)

PMP4013

Package Quantity

Pack of 5

$68.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 48" Long, But can be cut to size
  • Can be used on inside or outside sliding doors.
  • Extruded Aluminum
  • Folds up against wall, when not in use
  • Includes Mounting Hardware
  • Jimmy-proof security for sliding patio doors
  • Non Handed

SPECIFICATIONS

ADA Compliant
No
Application
Locks
Coating
Anodized
Color Finish
Aluminum
Color Finish Category
Greys
Length
48 in
Material
Extruded Aluminum
Package Quantity
Pack of 5
Type
BSH7182B
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday