48 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

BN48

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE
  • 2 in

    BNK48

  • $177.92

DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
48 in
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday