48 in. Spigot End Pipe Plug for Ductile Iron/C900
48 in. Spigot End Pipe Plug for Ductile Iron/C900
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Keeps pipe free of water, sand, mud or animals
- Made of 100% recyclable materials
- Plugs are custom cut to sizes provided at time of order
- Must indicate type of pipe & ID of pipe when placing order
- Reusable
- Lightweight and durable
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 48 in
- Fitting Sizes:
- 48 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Type:
- T301248
- Weight:
- 34 lb