48 in. Square Point Shovel with Handle

Part #A44363  |  Manufacturer Part #44363

Handle Length in :

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardwood handle: 48"
  • Closed back blade industrial gauge steel blade
  • Dual rivet extended tab socket for added strength
  • Forward turned-step for secure foot placement

Specifications

Blade Length: 12 in

Blade Material: Steel

Blade Width: 9-1/2 in

Handle Length in : 48 in

Handle Material: Wood

Shovel Head Type: Square

Weight: 5.5