48 in. Stainless Steel Kit

You last purchased this on
 

48 in. Stainless Steel Kit

This product requires certification to purchase.
You last purchased this on
 

48 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16S48
  • Item #4162812
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
48 in
Fitting Type:
Kit
Material:
Stainless Steel
Material Type:
316
Product Type:
Flange Bolt Set