13 in x 19 in x 48 in Plenum Box
13 in x 19 in x 48 in Plenum Box
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 48 in
- Length:
- 19 in
- Material:
- Steel
- Size:
- 13 in x 19 in x 48 in
- Vent Duct Shape:
- Rectangular
- Width:
- 13 in