48 x 16 x 19 in. Plenum with Cap

Part #SHMPLC161948  |  Item #4159101  |  Manufacturer Part #99-161948

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Depth: 19 in

Duct Shape: Rectangular

Height: 48 in

Length: 19 in

Material: Galvanized Steel

Width: 16 in