48 x 2 in. Mechanical Joint C153 IPT Tap-on-Pipe Cap (Less Accessories)
48 x 2 in. Mechanical Joint C153 IPT Tap-on-Pipe Cap (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
- ASME:
- ASME B16.1, ASME B18.10, ASME B18.2.2
- ASTM:
- ASTM A-536, ASTM D-2000 Grade 65/45/12
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 48 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 48 in
- Fitting Type:
- Cap, Tapped Cap
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement
- UL Listed:
- Yes