48 x 24 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel
48 x 24 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-234
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 48 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 48 in x 24 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy