25 x 10 x 48 in. Galvanized Steel Duct Cleat
25 x 10 x 48 in. Galvanized Steel Duct Cleat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two piece design with slip and drive connection
- Galvanized steel
- Cross broke rectangular duct
- Manufacturer may vary based on your location
- Button lock longitudinal seam
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Trunk Duct
- Vent Duct Shape:
- Rectangular
- Width:
- 25 in