48 x 30 in. Weld Standard Carbon Steel Eccentric Reducer
Part #GWER4830 | Item #4897392
$
1,513.62
EACH
(Pricing is for 48 in x 30 in)
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-234 WPB
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 48 in
Fitting Size 2: 30 in
Fitting Sizes: 48 in x 30 in
Fitting Type: Eccentric
Material: Carbon Steel
Origin: Global
Schedule Class: Standard