48 x 30 x 10 in. Beaded Trunk Duct

SHMTDB263010P

Length

48 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Button lock longitudinal seam
  • Cross broke rectangular duct
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Two piece design with slip and drive connection

SPECIFICATIONS

Gauge
26
Height
10 in
Length
48 in
Material
Galvanized Steel
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday