48 x 48 x 38 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

48 x 48 x 38 in. XH WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

48 x 48 x 38 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXT484838
  • Item #4899099
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
48 in
Fitting Size 2:
48 in
Fitting Size 3:
38 in
Fitting Sizes:
48 in x 48 in x 38 in
Fitting Type:
Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy