48 x 72 in. 2 in. Faux Wood Blind in White

Part #LFC4872WH  |  Manufacturer Part #FC4872WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL

Specifications

Color Finish: White

Length: 72 in

Material: Faux Wood

Size: 48 in x 72 in

Thickness: 2 in

Width: 48 in