491 Series 1 in. PVC Full Port Threaded 150# Ball Valve

Part #CV10591N  |  Manufacturer Part #V10591N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 61]

ASTM Specifications: [ASTM D-2467, ASTM D-2464, ASTM D-1784]

Collection: 491 Series

Color Finish: White

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Ball

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Ball Valve