4NS Series 15HP 3/60/460 KVA-G 23.9MA PU

Part #G4NS12M4GC  |  Item #2317661  |  Manufacturer Part #4NS12M4GC

$ 14,074.00 EACH

Type:

G4NS12M4GC

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3" solids
  • Built for municipal lift stations
  • The Goulds 4NS series pumps are as rugged as it gets
  • Use these pumps to replace flygt, ABS, AFP series, hydromantic and many other brands
  • Designed for domestic or industrial sewage applications
  • Dual mechanical seals with moisture protection system
  • Air filled motor with 416 SS motor shaft and dry run capability
  • Motors are continuous duty rated
  • Moisture protection system consists of two wire, dual moisture sensing probes located in the oil chamber between the inner and outer seals

Documents

Specifications

AMP: 23.9

CSA Certified: CSA 22.2 108

Collection: 4NS Series

Cord Length: 25 ft

Discharge: 4 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 1050 gpm

Horsepower: 15 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Feet of Head: 90

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Stainless Steel

Pump Phase: 3

RPM: 1750

Type: G4NS12M4GC

UL Listed: UL 778

Volts: 460V