25HP 3/60/200 KVA-F 83.6MA
4NS Series 25HP 3/60/200 KVA-F 83.6MA
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built for municipal lift stations
- The Goulds 4NS series pumps are as rugged as it gets
- Handles 3" solids
- Motors are continuous duty rated
- Dual mechanical seals with moisture protection system
- Air filled motor with 416 SS motor shaft and dry run capability
- Designed for domestic or industrial sewage applications
- Use these pumps to replace flygt, ABS, AFP series, hydromantic and many other brands
- Moisture protection system consists of two wire, dual moisture sensing probes located in the oil chamber between the inner and outer seals
Documents
Specifications
- AMP:
- 83.6
- CSA Certified:
- CSA 22.2 108
- Collection:
- 4NS Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Silver Extra
- Cord Length:
- 25 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 1125 gpm
- Horsepower:
- 25 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron
- Maximum Feet of Head:
- 122
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- RPM:
- 1750
- Type:
- G4NS12P2CC
- UL Listed:
- UL 778
- Volts:
- 200V