GOULDS 4NS SUBMERSIBLE SEWAGE PUMP
4NS Series GOULDS 4NS SUBMERSIBLE SEWAGE PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built for municipal lift stations
- The Goulds 4NS series pumps are as rugged as it gets
- Handles 3" solids
- Motors are continuous duty rated
- Dual mechanical seals with moisture protection system
- Air filled motor with 416 SS motor shaft and dry run capability
- Designed for domestic or industrial sewage applications
- Use these pumps to replace flygt, ABS, AFP series, hydromantic and many other brands
- Moisture protection system consists of two wire, dual moisture sensing probes located in the oil chamber between the inner and outer seals
Documents
Specifications
- AMP:
- 30.4
- CSA Certified:
- CSA 22.2 108
- Collection:
- 4NS Series
- Cord Length:
- 25 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 800 gpm
- Horsepower:
- 7-1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 51
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application -:
- Hydrostatic Testing
- Pump Body Material:
- Cast Aluminum
- Pump Phase:
- 3
- RPM:
- 1150
- Type:
- G4NS13K2DC
- UL Listed:
- UL 778
- Volts:
- 200V