4 x 1-1/4 x 4 in. Copper Tee

You last purchased this on
 

4 x 1-1/4 x 4 in. Copper Tee

This product requires certification to purchase.
You last purchased this on
 

4 x 1-1/4 x 4 in. Copper Tee

  • Fast #
  • Part #CTPHP
  • Item #64626
  • Manufacturer Part #W 40214
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Wrot copper
  • NSF approved
  • Made in the USA
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Sweat x Sweat x Sweat
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in x 1-1/4 in x 4 in
Fitting Type:
Tee
IAPMO Listed -:
No
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
Yes
Weight:
8.57 lb