Aluminum Modular Trench Box 4 ft High x 8 ft Length Kit (Spreaders Sold Separately)
TuffGuy Aluminum Modular Trench Box 4 ft High x 8 ft Length Kit (Spreaders Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our patented pin-less design eliminates the use of assembly pins, making assembly and disassembly in the trench faster than ever
- Can easily be transported in the bed of a pickup track. Unassembled components can be stacked and stored away, making the most of your limited space
- Modular aluminum box features full-length steel ends
- PE certified
- Tuff Guy boxes require 4 spreaders per box (sold separately)
- OSHA compliant
- Lifting lugs
- Modular design allows one to configure this box to your exact needs
Documents
Specifications
- Brand Model Compatibility:
- Kundel
- Collection:
- TuffGuy
- Height:
- 4 ft
- Length:
- 8 ft
- Material:
- Aluminum, Steel
- Weight:
- 780 lb