5-1/2 in. Drawer Cabinet Pull in Satin Nickel 5 Pack
5-1/2 in. Drawer Cabinet Pull in Satin Nickel 5 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- One year limited warranty
- Decorative pull
- Includes 5 pulls
- Color finish: Satin nickel
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 83/100 in
- Length:
- 5-67/100 in
- Material:
- Zinc
- Package Quantity:
- Pack of 5
- Style:
- Transitional
- Width:
- 67/100 in