5-1/4 in. Center Pull in Stainless Steel

Part #D564682  |  Item #7223762  |  Manufacturer Part #564682

$ 3.11 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Decorative pull
  • Includes installation hardware
  • One year limited warranty
  • Color finish: Stainless Steel
  • Includes 5 pulls

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Handle Type: Pull

Length: 5-1/4 in

Material: Steel