5-1/8 in. Scrubbing Sponge
5-1/8 in. Scrubbing Sponge
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Height:
- 7-1/4 in
- Length:
- 5-1/8 in
- Product Type:
- Sponge
- Width:
- 2-1/4 in