5 26GA SPRL COUP

Part #SHMSPC26S  |  Manufacturer Part #5351.05-26

Type:

SHMSPC26S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Spiral

Gauge: 26

Height: 6 in

Material: Galvanized Steel

Type: SHMSPC26S