5 - 4 x 2-1/2 in. 3000# Forged Steel Socolet

Part #SOLSPL  |  Manufacturer Part #12822030

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connections: Socket

Fits Pipe Size: 5 in - 4 in

Material: [Carbon Steel, Forged Steel]

Outlet Size In : 2.5

Pressure Class: 3000#