5 ft. 26 ga Galvanized Steel Rectangular Duct Pipe

Part #SHMRSR2610S  |  Manufacturer Part #5421.10060-26

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 10 in

Length: 5 ft

Material: Galvanized Steel

Width: 3-1/4 in