5 ft. 28 ga Galvanized Steel Rectangular Duct Pipe

Part #SHMRSR2814S  |  Item #4041162  |  Manufacturer Part #5421.14060-28

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 28

Height: 14 in

Length: 5 ft

Material: Galvanized Steel

Width: 3-1/4 in