5 FT OS HYD MRKR RFLCT BLUE/WHIT
5 FT OS HYD MRKR RFLCT BLUE/WHIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reflective bands make markers easily identified at night
- U bend allows flag to clear hydrant bonnet
- 5 ft stainless steel marker with blue and white reflective bands
- Easy to install - fits between cap and hydrant
Specifications
- Color Finish Name:
- Blue, White
- Diameter:
- 3/8 in
- Length:
- 5 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- HVSSOSBLUEWHITE