5 ft. Schedule Service Weight Single Hub Cast Iron Soil Pipe

SVSHPS

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
End Connection 1
Single Hub
Length
5 ft
Material
Cast Iron
Material Type
SV 1
Pipe Tubing Size
5 in
Schedule Class
Service Weight

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday