5 ft. Stainless Steel Offset Hydrant Marker with Red and Yellow Reflective Bands

Part #HVSSOSREDYELL  |  Manufacturer Part #HS-SS-OS-RED/YELL

Length:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 ft stainless steel marker with red and yellow reflective bands
  • Reflective bands make markers easily identified at night
  • U bend allows flag to clear hydrant bonnet
  • Easy to install - fits between cap and hydrant

Specifications

Color Finish: Red/Yellow

Diameter: 3/8 in

FM Approved: No

Length: 5 ft

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Product Type: Marker