5 ft. x 3/8 in. All Threaded Rod in Zinc
Part #H37C500SATZ | Item #3466257 | Manufacturer Part #37C500SATZ
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Application: Fire Protection
Coating: Painted
Color Finish: Zinc
End Connection 1: Threaded
End Connections: Threaded
Length: 5 ft
Material: Zinc
Product Type: Hanger Material
Rod Size In : 3/8 in
Type: All Thread