5 gal All-Purpose Joint Compound with Green Lid

You last purchased this on
 
USG

5 gal All-Purpose Joint Compound with Green Lid

This product requires certification to purchase.
You last purchased this on
 
USG

5 gal All-Purpose Joint Compound with Green Lid

  • Fast #
  • Part #M380501048
  • Item #5150404
  • Manufacturer Part #380501048
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Greens Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For finishing drywall joints
  • Ready-mixed
  • For patching interior drywall and plaster surfaces
  • Sands easily
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Category:
Greens
Color Finish Name:
Green
NSF Certified:
No
Product Type:
Compound
Size:
5 gal