5 in. 1500# 304L Stainless Steel and Graphite IR Spiral Gasket

Part #SWG15004GSSIRS  |  Item #4883757  |  Manufacturer Part #SWG15004GIRS

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 5 in

Material: [Stainless Steel, Graphite]

Material Type: 304L

NSF Certified: No

UL Listed: No