Builder 5 in. 2-Button Light Chime Kit

CC102L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hanging position: horizontal
  • Includes a rectangular cover and 2 lighted buttons
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • Sound: 2 notes

SPECIFICATIONS

Collection
Builder
Color Finish
White
Color Finish Category
Whites
Depth
2-1/4 in
Height
5 in
Volts
16V
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday