5 in. 26 ga Tee

Part #S304SSS26  |  Manufacturer Part #05-304

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 26

Inside Diameter: 5 in

Inside Diameter 2: 5 in

Inside Diameter 3: 5 in

Material: Hot Dipped Galvanized Steel

With Crimp: Yes