5 in. x 10-1/2 ft. Grooved Schedule 40 Welded Black Carbon Steel Pipe
5 in. x 10-1/2 ft. Grooved Schedule 40 Welded Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 5 in
- Schedule Class:
- 40