5 in. Neoprene Soil Ty-Seal Gasket

You last purchased this on
 

5 in. Neoprene Soil Ty-Seal Gasket

This product requires certification to purchase.
You last purchased this on
 

5 in. Neoprene Soil Ty-Seal Gasket

  • Fast #
  • Part #SVTGS
  • Item #1784449
  • Manufacturer Part #3005
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used for joining hub and spigot cast iron soil pipe and fittings made according to ASTM A 74
  • One-piece compression gasket
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
Diameter - Outside:
5 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
Origin:
Domestic