5 in. Copper Coupling

Part #CBCCS  |  Item #441180  |  Manufacturer Part #9004300CB

$ 239.68 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5 in

    Part #CBCCSItem #441180Mfr. Part #9004300CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 239.68 /EACH
    Added to your cart. View Cart

Product Details

  • Made in USA
  • Dezincification resistant

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Copper

NSF Certified: No

UL Listed: No

Weight: 3.533