5 in. Copper x Male Adapter

Part #CCMALFS  |  Item #4669872  |  Manufacturer Part #10051050

$ 1,899.02 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5 in

    Part #CCMALFSItem #4669872Mfr. Part #10051050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,899.02 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: Male

End Connections: Sweat x Male

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Cast Copper

NSF Certified: No

UL Listed: No

Weight: 6.28