5 in. Duct Round Takeoff Galvanized Steel in Round Duct

SHM9STO26S

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Saddle flue with 90° takeoff
  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Manufacturer may vary based on your location

SPECIFICATIONS

ASTM Specifications
ASTM A653
Diameter
5 in
Duct Shape
Round
Gauge
26
Length
9 in
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday