5 in Duct Square-To-Round

Part #SHMFIBR810PSP  |  Item #4027935  |  Manufacturer Part #10X4X5-3608F

Call for Pricing EACH

Duct Size:

"5 in"
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5 in

Duct Size: "5 in"

Length: 10 in

Material: Galvanized Steel

Width: 4 in