5 in. Flanged Copper Companion

You last purchased this on
 
NIBCO

5 in. Flanged Copper Companion

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

5 in. Flanged Copper Companion

  • Fast #
  • Part #N672S
  • Item #4871281
  • Manufacturer Part #9405755
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • When properly crimped a unique in N in witness mark is clearly visible
  • Lead-free
  • NIBCO® Press System is a registered trademark of NIBCO INC.
  • Flange powder-coating creates a barrier between the steel and copper, preventing galvanic corrosion
  • For use with ASTM B88 Copper Tube
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B75, ASTM A515
Application:
Commercial, Residential
Clean Bagged:
Yes
Coating:
Powder Coated
End Connection 1:
Copper Press
End Connection 2:
Flanged
End Connections:
Copper Press x Flanged
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Companion Flange
Flange Type:
Companion
Height:
3-29/50 in
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Copper
Maximum Temperature:
275
Media:
Water, Air, Vacuum
NSF:
NSF/ANSI 372
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Part
Recommended Valve Application:
Potable Water
Schedule Class:
150
Size:
5 in
Waterworks Application:
Potable Water
Weight:
13.92 lb