5 in. Galvanized Steel Starting Collar in Round Duct
5 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Long tabbed ends for ease of use
- Ductboard start collar
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Gauge (metal):
- 28 ga
- Height:
- 6 in
- Material:
- Steel
- R value:
- R4
- Vent Duct Shape:
- Round