5 in. Hollow Center Pull in Satin Nickel
Part #D564658 | Item #7223744 | Manufacturer Part #564658
Product Details
- Decorative pull
- Includes installation hardware
- One year limited warranty
- Color finish: Satin Nickel
Specifications
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Handle Type: Pull
Length: 5 in
Material: Steel