5 in. No Hub 304 Stainless Steel Coupling with Neoprene Gasket
5 in. No Hub 304 Stainless Steel Coupling with Neoprene Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The overall dimensional thickness of the clamp and shield, in conjunction with the additional width of the coupling, result in a more uniformly rigid joint, with the load being supported throughout
- Additional sealing clamps yield increased surface-bearing contact between the coupling and the pipe or fittings, inhibiting joint movement at higher internal pressures
- Provides a heavy-duty coupling, balancing the desire for a more rigid joint with the need to provide a superior positive seal
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564
- Application:
- Cast Iron Pipe
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Neoprene
- Width:
- 4 in