5 in. No-Hub x Spigot Connection

Part #NHUYS  |  Manufacturer Part #NH 00021A 2200

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-888

Application: DWV

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: Spigot

End Connections: No Hub x Spigot

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Size 3: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Material: Cast Iron

Material Type: NH 21A