5 in. Picture Frame in Off White with Chevron Print

Part #SI1291102S2  |  Item #4710904  |  Manufacturer Part #129-1102/S2

Width:

5 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: [Off White, Red, Blue]

Color Finish Category: Whites

Height: 10 in

Length: 11 in

Width: 5 in