5 in. Weld Schedule 10 Long Radius Domestic 304L Stainless Steel 90 Degree Elbow
5 in. Weld Schedule 10 Long Radius Domestic 304L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234, ASTM A-403 WPW
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Elbow, Long Radius
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 10
- UL Listed:
- No