5 in. Schedule 160 Carbon Steel Seamless Nipple
Part #B160SNJS | Item #498051 | Manufacturer Part #15131510
Length
Product Details
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-106 Grade B, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Type F, ASTM A-53 Type S]
Clean Bagged: No
Coating: Black
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
IAPMO Listed: No
Length: 5 in
Material: Carbon Steel
NSF Certified: No
Pipe Wall Type: Seamless
Schedule Class: 160
UL Listed: No
Wall Thickness: 0.281 in